Irwin

Irwin 585-90180 Dr S&D 1-.25 .5Sh Pouch


product price: $82.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • For use in 1/2" drill chucks.
  • Three-flatted shank for secure grip.
  • Cutting Diam: 1-1/4".
  • Flute Length: 3".
  • Length: 6".
  • Applications: Create Large Holes Heavy-Duty Metal Drilling Automotive Body Shop Metal Fabircation.
  • Coating: Black Oxide.
  • Cutting Edge Material: HSS.
  • Length Group: Regular.
  • Point Angle: 118°.
  • Shank Type: Standard.
  • Spiral Angle: CW.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.