Irwin

Irwin 585-3018004 29 Piece Drill Bit Industrial Set Case Blk Oxide


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Irwin
  • MFR # 585-3018004
  • Zoro # G903701568
  • UPC #
    24721065155
  • Country of Origin China
  • Category Drill Bit Sets

Description

  • Heavy-duty web construction for strength and durability.
  • 135o Split point begins drilling immediately minimizing bit"walk".
  • Cutting Diam: 1/16" [Min] 1/2" [Max].
  • Applications: General Metal Drilling.
  • Cutting Edge Material: HSS.
  • Finish: Black Oxide.
  • Includes: Metal Index Case.
  • Increment: 1/64".
  • Length Group: Jobber.
  • Point Angle: 135°.
  • Point Shape: Split Point.
  • Resistance: Corrosion.
  • Structure: Solid.
  • Type: HSS Drill Bit Set.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.