Shop All Bar Clamps
Irwin
Irwin 518QCN 18 in. Bar Clamp & Spreader
Mfr # 751776
Zoro # G403684040
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 751776
- Zoro # G403684040
- UPC # 38548103723
- Country of Origin China
- Category Bar Clamps
Description
Features
- Quick Change
- 18 in. Bar Clamp/Spreader
- Multi Position Jaws Can Be Positioned Anywhere On The Bar Making Even The Most Challenging Clamping Or Spreading Task A Snap
- Clamping Capacity 18 in.
- Spreading Capacity 7-1/2 in. To 26-5/8 in.
- Non Marring Pads.
- Dimension - 1.81 x 9 x 26.88 in.
- Item Weight - 2.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Drive Pin Punch Set, Not Tether Capable (62080)
- MILWAUKEE TOOL 300 MCM Copper U Style Die (49-16-U300C)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/8" (03715)
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size (565E)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 6 in Max Opening Size, 2716 in D Throat, Steel Body (1964743/5462)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- IRWIN 12" Bar Clamp, Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth, 5 PK (223212)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1200-S12)
- Irwin Clamps