Shop All Locking Pliers
Irwin
Iron Workers Pliers, 9in, PK5
Mfr # 2078909
Zoro # G3972389
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-hardened cutting edge stays sharp longer, Cross-hatched teeth designed to provide aggressive grip
- Handle Type Dipped
- Jaw Length 1-1/2"
- Jaw Width 1-1/4"
- Jaw Thickness 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078909
- Zoro # G3972389
- UPC # 038548088655
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Length | 1-1/2" |
Jaw Width | 1-1/4" |
Details
Features | Induction-hardened cutting edge stays sharp longer, Cross-hatched teeth designed to provide aggressive grip |
Handle Type | Dipped |
Jaw Thickness | 19/32" |
Plier Item | Iron Workers Pliers |
Wire Cutter | Yes |
Item | Iron Workers Pliers,9in |
Description
Iron Workers Pliers,9in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Plastic Sleeve Chuck (48-66-1270)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (Superlok Porcelain+7)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- DRILL AMERICA #2 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 1/2" by 1/16") (STE2HEX)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- IRWIN 77T Locking Plier Set, Steel, BlueYellow, Nickel (IRHT82588/77T)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- IRWIN LOCKING CLMP VG W/PAD6"" (18)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- K-TOOL INTERNATIONAL Parrot Plier (KTI54053)
- Irwin Pliers