Shop All Slip Joint Pliers
Irwin
Insulated Plier, 3 Pc Set, PK5
Mfr # 10505519NA
Zoro # G3971235
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Number of Pliers 3
- Voltage Rating 1,000 V
- Plier Types Long Nose
- Nose Shape Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 10505519NA
- Zoro # G3971235
- Country of Origin Taiwan, Province of China
- Category Slip Joint Pliers
Details
Item | Insulated Plier,3 Pc Set |
Insulated | Yes |
Number of Pliers | 3 |
Voltage Rating | 1,000 V |
Plier Types | Long Nose |
Nose Shape | Long |
Handle Color | Multicolored |
Description
Insulated Plier,3 Pc Set, Insulated Yes, Number of Pliers 3, Plier Types Long Nose, Voltage Rating 1,000 V, Features Hardened Teeth, Maximum Comfort And Reduced Hand Fatigue, Slim Profile Nose Reaches Into Tight Areas, Strong Gripper Teeth, Handle Color Multicolored, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger Carbide Tip 2 9/16" X 2" Cutter (63127539110)
- MELIN TOOL CO Carbide HP End Mill, 1/2" x 1-1/4", Number of Flutes: 3 (ELMG-1616-ZRN)
- WESTWARD Hex Rethreading Die, Carbon Steel, M14 (10T936)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- IRWIN Pliers Tray, 4 Pc Set, 6in, PK2 (2078707)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- IRWIN IRWIN SNAP RING PLIER 6"" (2078900)
- IRWIN Slip Joint Pliers, 20in, PK5 (1773637)
- IRWIN IRWIN VISE-GRIP® 2078406 6" Slip Joint Plier (2078406)
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- VULCAN Plier Slip Joint 8In (JL-NP004)
- Irwin Pliers