Shop All Cutting Pliers
Irwin
Insulated Combination Pliers, 6in, PK5
Mfr # 10505872NA
Zoro # G3969631
product price: $154.99
/pk 5, $31.00/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tested at Factory and Meet ASTM, IEC, VDE and DIN Specifications; Insulated Combination; Standard
- Jaw Length 1-3/8"
- Jaw Width 1"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10505872NA
- Zoro # G3969631
- UPC # 038548102221
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 1-3/8" |
Jaw Width | 1" |
Overall Length | 6" |
Details
Features | Tested at Factory and Meet ASTM, IEC, VDE and DIN Specifications; Insulated Combination; Standard |
Item | Insulated Combination Pliers,6in |
Description
Insulated Combination Pliers,6in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- DRILL AMERICA 7/8" HSS 3MT Taper Shank Drill Bit (DWDTS7/8)
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 6-Inch Round Shank (6836INS)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN Mig Welding Plier, PK5 (1873303)
- IRWIN Irwin Vise-Grip 586-2078925 4-1-2 Inch Flush Diagonal Plier W-Spring (586-2078925)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- Irwin Cutting Pliers