Shop All Needle Nose Pliers
Irwin
insulated Bent Nose Pliers, 8in, PK5
Mfr # 10505870NA
Zoro # G3969640
product price: $197.99
/pk 5, $39.60/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Jaw Width 3/16"
- Features Vise-Grip 1000V Insulated Pliers
- Insulated / Uninsulated Insulated
- Handle Type Pro Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10505870NA
- Zoro # G3969640
- UPC # 038548102184
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 8" |
Jaw Width | 3/16" |
Details
Features | Vise-Grip 1000V Insulated Pliers |
Insulated / Uninsulated | Insulated |
Handle Type | Pro Touch |
Side Cutter | Yes |
Item | insulated Bent Nose Pliers,8in |
Description
insulated Bent Nose Pliers,8in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- PRIME-LINE Line Laser Level, Horizontal and Vertical Vial Leveling Single Pack (PL1)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (67H-32MM)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- IRWIN PLIERS LONGNOSE 8""IRWIN (2078218)
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- KNIPEX 6 19/64 in Duckbill Plier Plastic Coated Handle (33 03 160)
- Irwin Needle Nose Pliers