Shop All Screwdriver Bits
Irwin
Insert Impact Bit No. 2SQ x 1OAL
Mfr # IWAF31SQ22
Zoro # G902647348
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.900 in
- Length 4.800 in
- Application SET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31SQ22
- Zoro # G902647348
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 1.900 in |
Length | 4.800 in |
Details
Application | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- MILWAUKEE TOOL 20 in. Vertical E-Track for PACKOUT Racking Shelves (2 pk) (48-22-8482)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ3)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- IRWIN FRACTNL BIT 7/16""X5-1/2"" (73828)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- BLACK & DECKER Black & Decker DW2153 Impact Ready Screwdriving Set - 34 Piece (DW2153)
- Irwin Screwdriver Bits