Shop All Screwdriver Bits
Irwin
Insert Impact Bit No. 2PH x 1OAL
Mfr # IWAF31PH22
Zoro # G802647271
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bits
- Width 1.900 in
- Length 4.800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF31PH22
- Zoro # G802647271
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 1.900 in |
Length | 4.800 in |
Details
Fastening Tool Item | Screwdriver Bits |
Type | Bits |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bull Point x 10"L, SDS Plus (HS1415)
- BON TOOL Bon 12-960 Bull Float, Mag 36" X 8" Rnd End, No Bracket (12-960)
- HOLEX Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202760 10)
- SWANSON TOOL Magnetic Angle Finder (AF006M)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- IRWIN FRACTNL BIT 29/64X5-5/8"" (73829)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF31PH1-2)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- Irwin Screwdriver Bits