Shop All Screwdriver Bits
Irwin
Insert Impact Bit No. 1PH x 1OAL
Mfr # IWAF31PH1B25
Zoro # G002647408
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31PH1B25
- Zoro # G002647408
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.3 in |
Length | 1 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, 24mm x 3.0mm, 1.81" Shank (8569)
- ULLMAN Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb (HTLP-2)
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33488 (33488)
- IRWIN Power Bit, Phillips Style, 1/4" Hex (IWAF26PH2)
- IRWIN Impact Drv Bit Dble 5Pc (1903520)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF31PH1-2)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEP2S23)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- IRWIN IMPACT PWR BIT T15 X 6""L (1837524)
- IDEAL Insert Bits, Combo-Drv Cd2, 1 (78-0105)
- Irwin Screwdrivers and Nutdrivers