Shop All Screwdriver Bits
Irwin
Insert Bit, T20 Torx, 1/4" Hex Shank, 1" Long, Bulk
Mfr # IWAF21TX20B10
Zoro # G202650482
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.000 in
- Width 0.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21TX20B10
- Zoro # G202650482
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 1.000 in |
Width | 0.300 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- PELICAN O-Ring Lid for 1610/20 (1623)
- IRWIN Hex Die 1/2-14Npt (7405)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- IRWIN Skt Adptr, Steel, 1/4 in, 3/8 in (IWAF26238)
- IRWIN Power Bit, Phillips Style, 1/4" Hex (IWAF26PH2)
- IRWIN Phillips #3 X 1-15/16 in. L Power Bit S2 Tool Steel 10 pc (IWAF22PH3B10)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- Irwin Screwdrivers and Nutdrivers