Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex
Mfr # IWAF1334
Zoro # G3721978
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Shank Style Hex
- Bit Style Phillips
- Includes Tool Case
- SAE or Metric Metric, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF1334
- Zoro # G3721978
- UPC # 885911642637
- Country of Origin Taiwan, Province of China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1 1/4 in |
Bit Length | 1 1/4 in |
Details
Finish | Zinc |
Shank Style | Hex |
Bit Style | Phillips |
Item | Insert Bit Set |
Includes | Tool Case |
SAE or Metric | Metric, SAE |
Impact Rated | Yes |
Application - Tools | Impact |
Fastening Tool Material | Steel |
No. of Pieces | 34 |
Fastening Tool Item | Insert Bit Set |
For Use With | Drill / Drivers, Screwdrivers |
Single End/Double End | Single End |
Description
Insert Bit Set, No. of Pieces 34, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Tool Case, Bit Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F64)
- UWS Replacement Key, 003-HDL-KEY0009 (003-HDL-KEY0009)
- KLEIN TOOLS 6-in-1 Lineman's Ratcheting Wrench, Heavy-Duty (KT155HD)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2, Overall Bit Length: 1" (IWAF31PH22)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1347)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2SQ2)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH32)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- Irwin Hex Shank Drill Bits