Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex
Mfr # IWAF1333
Zoro # G3721987
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Material Steel
- SAE or Metric Metric, SAE
- Hex Shank Size 1/4 in
- Bit Style Phillips
- No. of Pieces 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF1333
- Zoro # G3721987
- UPC # 673765172215
- Country of Origin Taiwan, Province of China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | #1 |
Bit Length | 1 in |
Details
Fastening Tool Material | Steel |
SAE or Metric | Metric, SAE |
Bit Style | Phillips |
No. of Pieces | 33 |
Item | Insert Bit Set |
Fastening Tool Item | Insert Bit Set |
Includes | Tool Case |
Finish | Black Oxide |
Application - Tools | Impact |
Shank Style | Hex |
Impact Rated | Yes |
Single End/Double End | Single End |
For Use With | Power Tool |
Description
Insert Bit Set, No. of Pieces 33, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Tool Case, Bit Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drivr Angle F/Drill (80943)
- ENCORE PACKAGING Battery, 4 Ah, Li-Ion, Button Tab, 18/20VDC (E1260-28-D)
- EVOLUTION 2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC200L)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- IRWIN Nutsetter, 3/8", Steel (IWAF24338)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAFM1319)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36SQ2)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH22)
- DRILL AMERICA 5/64" Quick Change Hex Shank Drill Bit (KFDHEX5/64)
- Irwin Hex Shank Drill Bits