Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex
Mfr # IWAF1332
Zoro # G3722136
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- No. of Pieces 32
- Application - Tools Impact
- Bit Style Phillips
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF1332
- Zoro # G3722136
- UPC # 673765172239
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | #1 |
Bit Length | 1 in |
Details
No. of Pieces | 32 |
Application - Tools | Impact |
Fastening Tool Item | Insert Bit Set |
Bit Style | Phillips |
Impact Rated | Yes |
Includes | Tool Case |
Finish | Black Oxide |
Fastening Tool Material | Steel |
SAE or Metric | Metric, SAE |
Shank Style | Hex |
Item | Insert Bit Set |
For Use With | Power Tool |
Single End/Double End | Single End |
Description
Insert Bit Set, No. of Pieces 32, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Tool Case, Bit Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Crowfoot Wrench, 14mm (3114 14)
- ARROW TacMat Heavy Duty Staple Gun (T50X-4H)
- WILLIAMS Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial (ISFXM410)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1334)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH32)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF22SQ32)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1347)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH12)
- DRILL AMERICA 7/64" Quick Change Hex Shank Drill Bit (KFDHEX7/64)
- Irwin Hex Shank Drill Bits