Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex
Mfr # IWAF1331
Zoro # G3722075
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Includes Tool Case
- Finish Zinc
- SAE or Metric Metric, SAE
- Application - Tools Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF1331
- Zoro # G3722075
- UPC # 885911642668
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1 1/4 in |
Bit Length | 1 1/4 in |
Details
Bit Style | Phillips |
Includes | Tool Case |
Finish | Zinc |
SAE or Metric | Metric, SAE |
Item | Insert Bit Set |
Application - Tools | Impact |
Impact Rated | Yes |
Fastening Tool Material | Steel |
No. of Pieces | 31 |
Fastening Tool Item | Insert Bit Set |
Shank Style | Hex |
Single End/Double End | Single End |
For Use With | Drill / Drivers, Screwdrivers |
Description
Insert Bit Set, No. of Pieces 31, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Tool Case, Bit Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 3/4" (08809)
- URREA 3/8" drive, Torx bit impactsocket T25 (729025W)
- MAYHEW 4 Piece Line Punch Set (62235)
- BON TOOL Egg Beater Drill Mixer, 30 Hex Shaft, 5 Dia. Paddle (15-393)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF31PH220)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TX302)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121PH220D)
- IRWIN Insert Bit, Power, Hex Shank, PK5 (IWAF23TX20B5)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH3)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEPH12)
- Irwin Drill Bits