Shop All Bit Sets
Irwin
Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex
Mfr # IWAF1319
Zoro # G800892765
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- No. of Pieces 19
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
- Includes Tool Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Bit Length | 1 in |
Fastening Tool Tip Size | #1 |
Details
Application - Tools | Impact |
Fastening Tool Item | Insert Bit Set |
No. of Pieces | 19 |
Fastening Tool Material | Steel |
Includes | Tool Case |
SAE or Metric | Metric, SAE |
Finish | Black Oxide |
Bit Style | Phillips |
Shank Style | Hex |
Impact Rated | Yes |
Item | Insert Bit Set |
Single End/Double End | Single End |
For Use With | Power Tool |
Description
Insert Bit Set, No. of Pieces 19, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Tool Case, Bit Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- PROSKIT Screwdriver, Phillips, #1 x 6 (800-017)
- PACIFIC HANDY CUTTER Disposable Film Cutter Disposable, 6 1/2 in L (DFC364NSFW)
- WESTWARD Nut Driver, 1/4 in., Hollow, 3 in. (10J288)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1213)
- IRWIN Power Bit, Power, Hex Shank, PK5 (IWAF22HX532B5)
- IRWIN Impact Drive Gde Set 14P (1840314)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1234)
- IRWIN Power Bit, SAE, 2" Bit L, PK10, Finish: Rust Preventative (IWAF26238B10)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- SUNEX 16-Piece Quick Change Bit Set (9735)
- Irwin Screwdrivers and Nutdrivers