Shop All Screwdriver Bits
Irwin
Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20
Mfr # IWAF121PR220D
Zoro # G204256323
product price: $13.89
/pk 20, $0.69/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF121PR220D
- Zoro # G204256323
- UPC # 885911642569
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
SAE or Metric | Metric, SAE |
For Use With | Power Tool |
Impact Rated | Yes |
Item | Insert Bit |
Finish | Zinc |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Zinc, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-32 IW)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 13/32 (C30526)
- MILWAUKEE TOOL 17mm Flex Head Ratcheting Combination Wrench (45-96-9617)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- IRWIN Nutsetter, 3/8", Steel (IWAF24238G)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- IRWIN BIT DRILL13/32""COBALT CD (3016126)
- IRWIN BIT EXPANSIVE 5/8-1-3/4"" (44801)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- Irwin Screwdrivers and Nutdrivers