Shop All Screwdriver Bits
Irwin
Insert Bit Set, 8 Pieces, 1/4" Shank
Mfr # 1899884
Zoro # G7511481
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Slotted
- Hex Shank Size 1/4"
- Fastening Tool Material Steel
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1899884
- Zoro # G7511481
- UPC # 425269299468
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Point Size | #3-4, #4-5, #5-6, #6-8, #8-10, #10-12, #12-14 |
Overall Length | 1" |
Details
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit Set |
Fastening Tool Material | Steel |
Includes | 1" Slotted Insert Bit : (1) 3-4, (1) 4-5, (1) 5-6, (1) 6-8, (2) 8-10, (1) 10-12, (1) 12-14 |
Item | Insert Bit Set |
Finish | black oxide |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | Steel |
Description
Insert Bit Set, No. of Pieces 8, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes 3-4, 4-5, 5-6, 6-8, (2) 8-10, 10-12, 12-14, Bit Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Ball Peen Hammer 32Oz (BP32)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (J2838FCMP)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- IRWIN Insert Bit, 1" L Overall Bit, PK10 (IWAF21PR210)
- IRWIN Power Bit, Phillips Style, 1/4" Hex (IWAF26PH2)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEP2SQ2)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- SIMPSON STRONG-TIE #3 Square - 2in Driver Bit (BIT3S-2-R2)
- Irwin Screwdriver Bits