Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, SAE, 1/4", Hex, T25/T25, 6" (Discontinued)
Mfr # 1892035
Zoro # G7441996
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T25/T25
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1892035
- Zoro # G7441996
- UPC # 425269271334
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25/T25 |
Hex Shank Size | 1/4" |
Overall Bit Length | 6 in |
Point Size | T25, T25 |
Overall Length | 6" |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
For Use With | Impact Driver, Standard Driver, Screwdriver |
SAE or Metric | SAE |
Finish | black oxide |
Impact Rated | Yes |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T25/T25, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.