Shop All Screwdriver Bits
Irwin
Insert Bit, SAE, 1/4", Hex, PK2
Mfr # 1899977
Zoro # G7442206
product price: $9.39
/pk 2, $4.70/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Slotted
- Fastening Tool Tip Size 10F-12R/10F-12R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1899977
- Zoro # G7442206
- UPC # 425269305084
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10F-12R/10F-12R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/8 in |
Point Size | #10-12, #10-12 |
Overall Length | 2-3/8" |
Details
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | black oxide |
For Use With | Impact Driver, Standard Driver, Screwdriver |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size 10F-12R/10F-12R, Hex Shank Size 1/4 in, Overall Bit Length 2 3/8 in, Bit Style Slotted, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2" Bi-Metal Hole Saw (MHS32)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- DRILL AMERICA #41 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO41)
- BURNDY Type W Crimping Die, Purple (W28VT)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX202)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- IRWIN IMPACT PWR BIT T20 X 6""L (1837526)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ12)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- Irwin Screwdrivers and Nutdrivers