Shop All Screwdriver Bits
Irwin
Insert Bit, SAE, 1/4", Hex, #3/#3, 6"
Mfr # 1871083
Zoro # G7442486
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #3/#3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1871083
- Zoro # G7442486
- UPC # 425269153388
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3/#3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Point Size | #3, #3 |
Overall Length | 6" |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
For Use With | Impact Driver, Standard Driver, Screwdriver |
SAE or Metric | SAE |
Item | Power Bit |
Finish | black oxide |
Impact Rated | Yes |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3/#3, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M22 x 2.5 D7 4 Flt. Plug Metric Hand Tap (027803AS)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #30 (C18083)
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, SDS Plus, 25PK (HCFC2051B25)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- IRWIN Phillips #3 X 1-15/16 in. L Power Bit S2 Tool Steel 10 pc (IWAF22PH3B10)
- IRWIN Impact Performance Series Phillips #2 X 1 in. L Insert Bit Steel 20 pc (IWAF31PH220)
- IRWIN Nutsetter, 3/8", Steel (IWAF24238G)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- VEGA INDUSTRIES Hex 5Mm Power Bit x 2 (150H050A)
- Irwin Screwdrivers and Nutdrivers