Shop All Screwdriver Bits
Irwin
Insert Bit, SAE, 1/4", Hex, #2/#2, 2-3/8", PK5
Mfr # 3532035B
Zoro # G1611897
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #2/#2
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3532035B
- Zoro # G1611897
- UPC # 673765013815
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/#2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 3/8 in |
Shank Size | 1/4" |
Overall Length | 2-3/8" |
Point Size | #2/#2 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
For Use With | Screwdriver, Standard Driver |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #2/#2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/8 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- MALCO Seamer and Tong, Straight, 9-1/4", Cast Steel (SG10)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79636CLB103050)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF353)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEP2S23)
- IRWIN BIT HOLDER 1/4""X2-1/4""L (IWAF252)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 P (491X)
- Irwin Screwdrivers and Nutdrivers