Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Single End, PK25
Mfr # IWAF31TX27B25
Zoro # G101109265
product price: $14.75
/pk 25, $0.59/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31TX27B25
- Zoro # G101109265
- UPC # 673765170273
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Item | Insert Bit |
Impact Rated | Yes |
SAE or Metric | SAE, Metric |
Finish | Corrosion Coated |
For Use With | Power Tool |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, SAE, Metric, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- VAUGHAN Nail Hammer Handle, 13 In Hickory (61165)
- AMPG Gage Ball Tip, 5/16, 4-48 (Z6942)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (1774971)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- IRWIN BIT INSTALLER 5/8""X18""L (1890713)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- URREA Heavy-duty 1/4” hex power drive TorxTorx T7X1-15/16 bits (16000X)
- Irwin Screwdrivers and Nutdrivers