Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Single End, PK25
Mfr # IWAF31TX20B25
Zoro # G600419926
original price:
$21.19
12% off
new price: $18.55
/pk 25, $0.74/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31TX20B25
- Zoro # G600419926
- UPC # 673765170211
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Impact Rated | Yes |
For Use With | Power Tool |
Finish | Corrosion Coated |
Item | Insert Bit |
SAE or Metric | Metric, SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9631)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L595)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650509908)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 1, 3 mm L.12 mm x 72 mm (43570130)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- IRWIN Insert Bit, SAE, 1/4", Hex, PK2 (1899977)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX20)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21SQ12)
- VEGA Torq-Set 1/4 Insert Bit x 1" Bull Nose (125TS416)
- Irwin Screwdriver Bits