Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Single End, PK25
Mfr # IWAF31TX10B25
Zoro # G700419925
product price: $18.99
/pk 25, $0.76/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31TX10B25
- Zoro # G700419925
- UPC # 673765170174
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Impact Rated | Yes |
SAE or Metric | Metric, SAE |
Finish | Corrosion Coated |
Item | Insert Bit |
For Use With | Power Tool |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- SCHLEY PRODUCTS Air Hammer, Drift Set, Extra Long, 3 pcs. (11600)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531930)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- IRWIN IMPACT PWR BIT T15 X 6""L (1837524)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX25)
- IRWIN Impact Performance Series Phillips #2 X 1 in. L Insert Bit Steel 20 pc (IWAF31PH220)
- VEGA Phillips Square-Driv 2-2 Power Bit x 2-3 (170PSD22)
- Irwin Screwdriver Bits