Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Single End, PK25
Mfr # IWAF31PH1B25
Zoro # G501770355
product price: $16.55
/pk 25, $0.66/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size PH1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31PH1B25
- Zoro # G501770355
- UPC # 673765096016
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Item | Insert Bit |
Finish | Corrosion Coated |
For Use With | Power Tool |
Impact Rated | Yes |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, SAE, Metric, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Countersink Hss #6 Irwin (1882781)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YP91)
- MITUTOYO Reading Unit Assembly (06ACC983)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEPHMIX3)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- IRWIN Phillips #3 X 1-15/16 in. L Power Bit S2 Tool Steel 10 pc (IWAF22PH3B10)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32TX152)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET15601)
- Irwin Screwdrivers and Nutdrivers