Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Single End, PK25
Mfr # IWAF21SL810B25
Zoro # G000725474
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size SL8 10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21SL810B25
- Zoro # G000725474
- UPC # 673765921134
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SL8 10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
For Use With | Power Tool |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | Metric, SAE |
Finish | Matte |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size SL8 10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Matte, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5 (185-000X-5PK)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88272)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13121)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- IRWIN IMPACT PWR BIT T15 X 6""L (1837524)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- Irwin Screwdriver Bits