Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Power, Single End, PK10
Mfr # IWAF34614B10
Zoro # G2793114
product price: $70.19
/pk 10, $7.02/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Tool
- Overall Bit Length 6 in
- Hex Shank Size 1/4 in
- SAE or Metric Metric, SAE
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF34614B10
- Zoro # G2793114
- UPC # 673765172086
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Bit Length | 6 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | 1/4 in |
Details
For Use With | Power Tool |
Item | Insert Bit |
SAE or Metric | Metric, SAE |
Fastening Tool Material | Steel |
Shank Style | Hex |
Finish | Corrosion Coated |
Single End/Double End | Single End |
Impact Rated | Yes |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Application - Tools | Power |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/4 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 6 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Side Cutters, Electrician, 8-1/2" (PL-205C)
- GRK FASTENERS STAR PWR BIT T10 2"" 25PK (86419)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (DWDN7)
- DEWALT 1" x 11" x 16" High Impact 4 Cutter Spline (DW5755)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121PH220D)
- IRWIN Insert Bit, Stl, SAE, Metric, #1, 1/4", PK20 (IWAF31PR220)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1240)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DET20T252)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF22SQ32)
- DRILL AMERICA 1/4" Quick Change Hex Shank Drill Bit (KFDHEX1/4)
- Irwin Hex Shank Drill Bits