Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Power, Single End, PK10
Mfr # IWAF21TX10B10
Zoro # G7646424
product price: $11.75
/pk 10, $1.18/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Fastening Tool Tip Size T10
- Overall Bit Length 1 in
- Application - Tools Power
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21TX10B10
- Zoro # G7646424
- UPC # 673765923183
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | T10 |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Fastening Tool Material | Steel |
Shank Style | Hex |
For Use With | Power Tool |
Single End/Double End | Single End |
Item | Insert Bit |
Fastening Tool Item | Insert Bit |
Bit Style | Torx(R) |
Impact Rated | No |
SAE or Metric | Metric, SAE |
Finish | Matte |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Matte, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/32)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TX302)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TS252)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF21PH3B25)
- IRWIN Insert Bit, Power, Hex Shank, PK10 (IWAF21TX25B10)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH12)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH3)
- DIABLO 15/16"x7-1/2" Auger Bit (DAG1120)
- Irwin Hex Shank Drill Bits