Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Single End, Hex Shank
Mfr # IWAF3412516
Zoro # G500443502
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/16 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF3412516
- Zoro # G500443502
- UPC # 673765171034
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 12 in |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Impact Rated | Yes |
Item | Insert Bit |
For Use With | Power Tool |
Finish | Corrosion Coated |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/16 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 12 in, SAE, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD R HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX3)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V1513005SW)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-3125)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32TX152)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1314)
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1234XX-5PK)
- Irwin Screwdriver Bits