Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Power, Sgl End, Hex Shank, PK2
Mfr # IWAF32PH22
Zoro # G0189527
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Single End/Double End Single End
- Application - Tools Power
- Finish Corrosion Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF32PH22
- Zoro # G0189527
- UPC # 673765093503
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | PH2 |
Overall Bit Length | 2 in |
Details
Bit Style | Phillips |
Shank Style | Hex |
Single End/Double End | Single End |
Application - Tools | Power |
Fastening Tool Item | Insert Bit |
Finish | Corrosion Coated |
Fastening Tool Material | Steel |
SAE or Metric | Metric, SAE |
Item | Insert Bit |
Impact Rated | Yes |
For Use With | Power Tool |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3204)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1240)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1334)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1347)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF36DEP2T25)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF21PH3B25)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF22SQ32)
- Irwin Hex Shank Drill Bits