Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Power, Hex Shank, PK5
Mfr # IWAF23TX20B5
Zoro # G3206832
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- For Use With Drill/Driver
- Single End/Double End Single End
- SAE or Metric Metric, SAE
- Fastening Tool Tip Size T20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF23TX20B5
- Zoro # G3206832
- UPC # 673765933618
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Fastening Tool Tip Size | T20 |
Overall Bit Length | 3 1/2 in |
Hex Shank Size | 1/4 in |
Details
Bit Style | Torx(R) |
For Use With | Drill/Driver |
Single End/Double End | Single End |
SAE or Metric | Metric, SAE |
Fastening Tool Item | Insert Bit |
Impact Rated | No |
Fastening Tool Material | Steel |
Application - Tools | Power |
Finish | Matte |
Item | Insert Bit |
Shank Style | Hex |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 3 1/2 in, Metric, SAE, Finish Matte, Impact Rated No, For Use With Drill/Driver, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STATGEAR T3 Tactical Auto Rescue Tool (48339)
- UNIVERSAL TOOL 3/4" High Performance Industrial Impact Wrench (UT8365C)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- WESTWARD Taping Knife, Flexible, 12", Blue Steel (13A726)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH12)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2, Overall Bit Length: 1" (IWAF31PH22)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TX302)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1240)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1331)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TS252)
- Irwin Drill Bits