Shop All Hex Shank Drill Bits
Irwin
Insert Bit, Power, Hex Shank, PK10
Mfr # IWAF21TX25B10
Zoro # G3209203
original price:
$15.75
9% off
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Fastening Tool Tip Size T25
- Bit Style Torx(R)
- Fastening Tool Material Steel
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF21TX25B10
- Zoro # G3209203
- UPC # 673765923275
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | T25 |
Overall Bit Length | 1 in |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Fastening Tool Material | Steel |
Single End/Double End | Single End |
For Use With | Drill/Driver |
Finish | Matte |
Application - Tools | Power |
Item | Insert Bit |
SAE or Metric | Metric, SAE |
Shank Style | Hex |
Impact Rated | No |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 1 in, Metric, SAE, Finish Matte, Impact Rated No, For Use With Drill/Driver, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #41 (C23393)
- PROTO SAE L Key, 3/8 in Tip Size, 4 1/4 in Long, 1 3/8 in Short (J46124)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set With Box Metric/SAE 184 Pieces 7/32" to 1", 4mm to 22mm (J47184-1A)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF31PH220)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2SQ2)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH22)
- IRWIN Insert Bit, Powr, Single End, Hex Shank, PK2 (IWAF32SQ12)
- IRWIN Insert Bit, Stl, SAE, Metric, #1, 1/4", PK20 (IWAF31PR220)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1306)
- Irwin Drill Bits