Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Double End, PK10
Mfr # IWAF32DET20T25B
Zoro # G600725485
product price: $27.69
/pk 10, $2.77/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20, T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32DET20T25B
- Zoro # G600725485
- UPC # 042526927256
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20, T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | Steel |
For Use With | Power Tool |
Item | Insert Bit |
SAE or Metric | Metric, SAE |
Impact Rated | Yes |
Finish | Corrosion Coated |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, T25, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material Steel, Overall Bit Length 2 1/2 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP5)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 in Blade (48-22-0325)
- IRWIN DRL BIT 1/16X12L AIRCRFT (62104ZR)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- IRWIN Impact Performance Series Phillips #2 X 1 in. L Insert Bit Steel 20 pc (IWAF31PH220)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX20)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28343)
- Irwin Screwdrivers and Nutdrivers