Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Dbl End, Hex Shank, PK3
Mfr # IWAF32DESQMIX3
Zoro # G501109261
product price: $8.29
/pk 3, $2.76/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square
- Fastening Tool Tip Size S1, S2, S3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32DESQMIX3
- Zoro # G501109261
- UPC # 885911650243
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | S1, S2, S3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Details
Application - Tools | Power |
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | Steel |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Finish | Corrosion Coated |
For Use With | Power Tool |
Impact Rated | Yes |
Description
Insert Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S1, S2, S3, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material Steel, Overall Bit Length 2 1/2 in, SAE, Metric, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Rock Pick 22Oz (E3-22P)
- MILWAUKEE TOOL 10 PC 1000V Insulated Screwdriver Set w/ EVA Foam Case (48-22-2210)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #4, M12, 40mm (38250)
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- IRWIN Power Bit, SAE, 2" Bit L, PK10 (IWAF36214B10)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-6X-5PK)
- Irwin Screwdriver Bits