Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, Power, Dbl End, Hex Shank, PK2 (Discontinued)
Mfr # IWAF32DESL68P22
Zoro # G200443543
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size PH2, SL6 8
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32DESL68P22
- Zoro # G200443543
- UPC # 885911650281
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2, SL6 8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Details
Application - Tools | Power |
Bit Style | Phillips, Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | Steel |
SAE or Metric | Metric, SAE |
Item | Insert Bit |
For Use With | Power Tool |
Impact Rated | Yes |
Finish | Corrosion Coated |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Slotted, Fastening Tool Tip Size PH2, SL6 8, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material Steel, Overall Bit Length 2 1/2 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.