Shop All Screwdriver Bits
Irwin
Insert Bit, Power, Dbl End, Hex Shank, PK2
Mfr # IWAF32DEP2SQ2
Zoro # G501109223
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips, Square
- Fastening Tool Tip Size PH2, S2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF32DEP2SQ2
- Zoro # G501109223
- UPC # 885911650342
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2, S2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Details
Application - Tools | Power |
Bit Style | Phillips, Square |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | Steel |
Finish | Corrosion Coated |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
For Use With | Power Tool |
Impact Rated | Yes |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Square, Fastening Tool Tip Size PH2, S2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material Steel, Overall Bit Length 2 1/2 in, SAE, Metric, Finish Corrosion Coated, Impact Rated Yes, For Use With Power Tool, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 1/4 in, 12PK (R401/4)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- BETA Wrench w/High Torque Handle, 3/32" (000960669)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set (T/A54359)
- IRWIN BIT DRILL13/32""COBALT CD (3016126)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF3412516)
- IRWIN Insert Bit, Power, Double End, PK10 (IWAF32DET20T25B)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- VEGA Slotted 1-2 Power Bit x 2-3/4 (170F02A)
- Irwin Screwdriver Bits