Shop All Screwdriver Bits
Irwin
Insert Bit, #3 Phillips, 1/4" Hex Shank, 1" Long, Carded, 2 per Card
Mfr # IWAF21PH32
Zoro # G502716932
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.900 in
- Length 4.870 in
- Application SET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21PH32
- Zoro # G502716932
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 1.900 in |
Length | 4.870 in |
Details
Application | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA35PSCT)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- KRAFT TOOL Elite Series 3" All Stainless Steel (DW706PF)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF31PH1-2)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF31PH2B25)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ12)
- SURTEK 1/4in Hexagonal Power Drive Torx Tamper Bit, T10 X 2in, 5PK (PTS102)
- Irwin Screwdrivers and Nutdrivers