Shop All Screwdriver Bits
Irwin
Insert Bit, 2" L Overall Bit, PK2
Mfr # IWAF22DEPH2SL82
Zoro # G603541532
product price: $2.25
/pk 2, $1.13/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size PH2/SL 8-10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22DEPH2SL82
- Zoro # G603541532
- UPC # 673765013730
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2/SL 8-10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Application - Tools | Impact |
Bit Style | Phillips, Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
For Use With | Screwdriver, Standard Driver |
Impact Rated | Yes |
Finish | Unfinished |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Impact, Bit Style Phillips, Slotted, Fastening Tool Tip Size PH2/SL 8-10, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Screwdriver, Standard Driver, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 10Mm Endmill 1.0Mm Rad (60037502)
- DYNABRADE Dynafile Ii Abrasive Belt Tool (40353)
- HHIP 1/16 Steel Ball Penetrator For Hardness Tester (8902-0152)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- IRWIN Impact Performance Series Phillips #2 X 1 in. L Insert Bit Steel 20 pc (IWAF31PH220)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1314)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 6mm, PK5 (185-6MM-5PK)
- Irwin Screwdrivers and Nutdrivers