Shop All Power Screwdriver Bits
Irwin
Insert Bit, 2" L Overall Bit, PK10
Mfr # IWAF32TX30B10
Zoro # G103541476
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Impact Rated Yes
- Overall Bit Length 2 in
- Bit Style Torx(R)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32TX30B10
- Zoro # G103541476
- UPC # 673765170679
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Fastening Tool Tip Size | TX30 |
Details
Impact Rated | Yes |
Item | Insert Bit |
Bit Style | Torx(R) |
SAE or Metric | SAE |
Fastening Tool Material | S2 Steel |
Finish | Black Oxide |
Shank Style | Hex |
Single End/Double End | Single End |
Application - Tools | Impact |
Fastening Tool Item | Insert Bit |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size TX30, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Bench Grinder Wire Wheel, 8"dia., 36006 (WEI36006)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TUNGALOY Parting Off Indexable Insert, DGM3, PK10 (6745864)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32SQ2B10)
- IRWIN 30 Pc. Screwdriver Bit Set-Fastener Drive Tool Set (IWAF1230)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX40B10)
- IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit (11117)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF32PH3B10)
- VESSEL Precision Bit Wing-Shank 4mm, +1x4, PK10 (D73P140)
- Irwin Power Screwdriver Bits