Shop All Power Screwdriver Bits
Irwin
Insert Bit, 2" L Overall Bit, PK10
Mfr # IWAF32TX20B10
Zoro # G803541509
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Single End/Double End Single End
- Fastening Tool Tip Size TX20
- Overall Bit Length 2 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF32TX20B10
- Zoro # G803541509
- UPC # 673765170594
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TX20 |
Overall Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
Application - Tools | Impact |
Fastening Tool Item | Insert Bit |
Single End/Double End | Single End |
Finish | Black Oxide |
SAE or Metric | SAE |
Item | Insert Bit |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Shank Style | Hex |
Bit Style | Torx(R) |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size TX20, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 6" Dual Action Sander (UT8788)
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- REGAL CUTTING TOOLS M8 x 1.25 D5 4 Flt. Metric Hand Tap Set (029511AS)
- IRWIN Insert Bit, 6" L Overall Bit, PK5 (IWAF26TX27B5)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX25B10)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32SQ2B10)
- IRWIN 30 Pc. Screwdriver Bit Set-Fastener Drive Tool Set (IWAF1230)
- IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit (11117)
- VESSEL Precision Bit Wing-Shank 5mm, H4x7, PK10 (D76H470)
- Irwin Power Fastening Tools