Shop All Power Screwdriver Bits
Irwin
Insert Bit, 2" L Overall Bit, PK10
Mfr # IWAF32SQ2B10
Zoro # G203541505
original price:
$11.59
14% off
new price: $9.89
/pk 10, $0.99/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Material S2 Steel
- SAE or Metric SAE
- Bit Style Square Recess
- Finish Black Oxide
- Application - Tools Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32SQ2B10
- Zoro # G203541505
- UPC # 673765096115
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | SQ2 |
Details
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Bit Style | Square Recess |
Finish | Black Oxide |
Application - Tools | Impact |
Single End/Double End | Single End |
Item | Insert Bit |
Shank Style | Hex |
Impact Rated | Yes |
Fastening Tool Item | Insert Bit |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size SQ2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-636)
- SURE-SEAL CIT-SS-10 TIP (317-1153-017)
- BURNDY Type U Crimping Die, Brown (U2CRT)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF32TX40B10)
- IRWIN 30 Pc. Screwdriver Bit Set-Fastener Drive Tool Set (IWAF1230)
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit (11117)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- IRWIN Insert Bit, 6" L Overall Bit, PK5 (IWAF26TX27B5)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- Irwin Power Fastening Tools