Shop All Screwdriver Bits
Irwin
Insert Bit, 2" L Overall Bit, PK10
Mfr # IWAF22SL1012B10
Zoro # G203541475
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Slotted
- Fastening Tool Tip Size SL 10-12
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22SL1012B10
- Zoro # G203541475
- UPC # 673765931133
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SL 10-12 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Screwdriver, Standard Driver |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | Yes |
Finish | Unfinished |
Description
Insert Bit, Application - Tools Impact, Bit Style Slotted, Fastening Tool Tip Size SL 10-12, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Screwdriver, Standard Driver, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide (HC2061)
- PALADIN TOOLS Die 22-14 Awg Open Barrel Blister (PA2096)
- PACIFIC HANDY CUTTER Coiled Clip Lanyard, Elastomer w/Nylon (CL36)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH2)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEPH32)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1314)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ12)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- MOODY TOOL ESD-Safe, Long, Phil Drive, .156" (51-2008)
- Irwin Screwdrivers and Nutdrivers