Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Torx TR/Security, T8
Mfr # 1837416
Zoro # G4929321
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R) Tamper Resistance Impact Insert Bits
- Fastening Tool Tip Size TR8
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1837416
- Zoro # G4929321
- UPC # 673765170341
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T8 |
Details
Application - Tools | Impact |
Bit Style | Torx(R) Tamper Resistance Impact Insert Bits |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | black oxide |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Insert Bit |
Material | Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size TR8, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Tamper Resistant Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- JONARD TOOLS Ratcheting Duct And Cable Slitter (RCS-30)
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DESQ2)
- IRWIN Insert Bit, Power, Double End, PK10 (IWAF32DET20T25B)
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEP2SQ2)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05056172001)
- Irwin Screwdrivers and Nutdrivers