Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Torx TR/Security, T40
Mfr # 1837431
Zoro # G4929267
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R) Tamper Resistance Impact Insert Bits
- Fastening Tool Tip Size T40
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1837431
- Zoro # G4929267
- UPC # 673765170495
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T40 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Application - Tools | Impact |
Bit Style | Torx(R) Tamper Resistance Impact Insert Bits |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | black oxide |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Insert Bit |
Material | Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size T40, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Tamper Resistant Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Protective Case, C/W Moisture Meters (MR10-2)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80066D2B123910)
- PALMGREN Cross Slide Table, 6"x10" (9636101)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- IRWIN BIT DRILL5/16""12AIRCRAFT (62120)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- VEGA Hex 5/32 Power Bit x 2 (150H1064A)
- Irwin Screwdriver Bits