Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Torx TR/Security, T10
Mfr # 1837419
Zoro # G4930082
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R) Tamper Resistance Impact Insert Bits
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1837419
- Zoro # G4930082
- UPC # 673765170372
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T10 |
Shank Size | 1/4" |
Details
Application - Tools | Impact |
Bit Style | Torx(R) Tamper Resistance Impact Insert Bits |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | black oxide |
Item | Insert Bit |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | Steel |
Description
This Irwin 1837419 Insert Bit is a screwdriver bit that has been designed to fit into standard hex shank tools. The black oxide finish provides this insert bit with a corrosion resistant coating. It also features a hex shank, which fits most standard impact drivers and drill chucks. Made of S2 steel, the bit has a T10 point size and overall length of 1 in. With a Torx TR/Security fastening system, it can be used on tamper resistant screws as well as those requiring torque resistance. If you want an insert bit that can handle both torque and security applications, then the Irwin 1837419 Insert Bit is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 20mm (1220MSC)
- KO-KEN Socket set 6, 12 Point 22 pieces 3/8 Sq. Drive (3210M)
- XCELITE Tool Case, 52 PC (TCS150MT)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30708P)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX20)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- IRWIN 1/8IN Double Ended Body, F, Bulk (60608)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- IRWIN BIT EXPANSIVE 5/8-1-3/4"" (44801)
- KLEIN TOOLS Replacement Bit, Square #1, #2 (32772)
- Irwin Screwdriver Bits