Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Torx, T25, PK25
Mfr # 1838536
Zoro # G4930983
product price: $21.99
/pk 25, $0.88/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size TR25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1838536
- Zoro # G4930983
- UPC # 673765179740
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T25 |
Bit Length | 1" |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | Yes |
Finish | black oxide |
Material | Steel |
Description
With the Irwin 1838536 Insert Bit, you can insert screws with ease. This bit is made of S2 steel for strength and durability. With a black oxide finish, this Torx screwdriver bit resists corrosion. The T25 torx head has an overall length of 1 in., while the hex shank size is 1/4". It also has a TR25 torx tip size and fits into any standard 1/4" hex power drill or driver. The Irwin 1838536 Insert Bit is the fastening tool that will make your next project easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL 4-Flute - Variable Helix - 3500 Fury HP End Mills, FC20, RH Spiral, Square, Stub, 3/16 (35043)
- BOSCH Spline Core Bit With Shank, 4 In, 22 L (HC8055)
- CLESCO GA-1 Motor Shaft Arbor Type E Screw Lock for Threaded Shafts Stamped Washer (GA-1)
- GOEBEL Goebel Akku-Tool, Go-Rn1, 2 Akku 2.0Ah 36Wh (2277030010)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH32)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- IRWIN Insert Bit, Power, Double End, PK10 (IWAF32DET20T25B)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- IRWIN DRILL BIT GAUGE (HN12092)
- IRWIN Power Bit, SAE, 2" Bit L, PK10 (IWAF36214B10)
- PAN AMERICAN Bit, Insert, Phillips 440-2X, 1/4 (28-002X)
- Irwin Screwdrivers and Nutdrivers