Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Torx, T25, PK20
Mfr # 1899946
Zoro # G7440894
original price:
$26.76
31% off
new price: $18.35
/pk 20, $0.92/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1899946
- Zoro # G7440894
- UPC # 425269304544
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T25 |
Shank Size | 1/4" |
Bit Length | 1" |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
Finish | black oxide |
SAE or Metric | SAE |
Material | Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Insert Bit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- WESTWARD Pin Punch, Bull, 7/16 in. (31MA18)
- DRILL AMERICA 4-3/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4375)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2 (IWAF32DETX252)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- Irwin Screwdriver Bits