Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Torx, T25, PK100
Mfr # 1838521
Zoro # G4928892
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
Not eligible for select promotions
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1838521
- Zoro # G4928892
- UPC # 673765179597
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | T25 |
Shank Size | 1/4" |
Overall Length | 2" |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | black oxide |
SAE or Metric | SAE |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006 (500-006)
- MITUTOYO Mic Head, 0-.050/.000005" (110-112)
- SWIVEL Blu-Mol 3 In. 32 Tpi Bi-Metal Air Saw Blade, 5PK (SW63746)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Square #2 X 1 in. L Insert Bit Steel 20 pc (IWAF121SQ220D)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- IRWIN BIT DRILL7/16""12AIRCRAFT (62128)
- VEGA Clutch 5/32 Power Bit x 2 (150CG532A)
- Irwin Screwdriver Bits