Shop All Screwdriver Bits
Irwin
Insert Bit, 1/4", Slotted, 12-14
Mfr # 1899868
Zoro # G7441086
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Slotted
- Fastening Tool Tip Size 12F-14R
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1899868
- Zoro # G7441086
- UPC # 425269297938
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12F-14R |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | #12-14 |
Overall Length | 2" |
Details
Application - Tools | Impact |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
Finish | black oxide |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size 12F-14R, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Slotted, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-11/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/64)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202601)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6129)
- IRWIN Phillips #3 X 1-15/16 in. L Power Bit S2 Tool Steel 10 pc (IWAF22PH3B10)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- IRWIN Insert Bit, 1" L Overall Bit, PK5 (IWAF21PH25)
- IRWIN BIT DRILL15/32""COBALT CD (3016130)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- VEGA Torx Tamper 25 Socket Bit x 1" - 3/8 Sq (228TT25SB)
- Irwin Screwdriver Bits